X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4035BN212 "Stanton" Mid Sized Chandelier

Item: C4035BN212
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $315.00

Price: $210.11 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 20-1/2"
Width 27"
Diameter 27"
Number Of Tiers 1
Canopy Size 5'' Dia.
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Chain Length 60"
Wire Length 120"
Suitable Installation Dry
Voltage 120V