X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4034BN212 "Stanton" Mini Chandelier

Item: C4034BN212
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $243.00

Price: $162.08 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 18"
Width 21"
Diameter 21"
Number Of Tiers 1
Canopy Size 5'' Dia.
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Chain Length 60"
Wire Length 120"
Suitable Installation Dry
Voltage 120V