X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4033BB207 "Stanton" Mini Chandelier

Item: C4033BB207
Finish: Burnished Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $228.00

Price: $152.08



Details and Dimensions

Height 17"
Width 21-1/2"
Diameter 21-1/2"
Number Of Tiers 1
Canopy Size 5'' Dia.
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 60"
Wire Length 120"
Suitable Installation Dry
Voltage 120V