X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4032BN236 "Stanton" Semi Flush Mount Ceiling Light

Item: C4032BN236
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11"
Width 7-1/4"
Diameter 7-1/4"
Canopy Size 5-3/5'' x 5-3/5''
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 5 lbs