X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4032BB211 "Stanton" Semi Flush Mount Ceiling Light

Item: C4032BB211
Finish: Burnished Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $132.00

Price: $88.04 (Pricing is for Burnished Bronze)



Details and Dimensions

Height 11"
Width 7-1/4"
Diameter 7-1/4"
Canopy Size 5-3/5'' x 5-3/5''
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Down Light
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 5 lbs