X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4032BB208 "Stanton" Semi Flush Mount Ceiling Light

Item: C4032BB208
Finish: Burnished Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11"
Width 7-1/4"
Diameter 7-1/4"
Canopy Size 5-3/5'' x 5-3/5''
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 5 lbs