X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4031BN212 "Stanton" Mini Pendant

Item: C4031BN212
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 44-1/2"
Width 7-1/4"
Canopy Size 5''L x 5''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Chain Length 12"
Wire Length 72"
Downrod Quantity 3
Downrod Length (1) 6'' , (1) 12'', (1) 18''
Suitable Installation Dry
Voltage 120V
Weight 5 lbs