X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3949BB202 "Chapman" Mid Sized Chandelier

Item: C3949BB202
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $630.00

Price: $420.21 (Pricing is for Burnished Bronze)




Details and Dimensions

Height 30-1/2"
Width 28-1/2"
Diameter 28-1/2"
Number Of Tiers 2
Canopy Size 5-1/10'' Dia.
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 28 lbs
Voltage 120V