X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3949BB201 "Chapman" Mid Sized Chandelier

Item: C3949BB201
Finish: Burnished Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30-1/2"
Width 28-1/2"
Diameter 28-1/2"
Number Of Tiers 2
Canopy Size 5-1/10'' Dia.
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 28 lbs
Voltage 120V