X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3948BBSW "Chapman" Up Light Pendant

Item: C3948BBSW
Finish: Burnished Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 22"
Width 17-1/2"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 6 lbs