X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3947BBTW "Chapman" Semi Flush Mount Ceiling Light

Item: C3947BBTW
Finish: Burnished Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12"
Width 17-1/2"
Diameter 17-1/2"
Canopy Size 5-3/5'' x 5-3/5''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Down Light
Glass Type Tumbleweed
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 7 lbs