Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3945BB201 "Chapman" Mini Chandelier

Item: C3945BB201
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $345.00

Price: $230.12

Details and Dimensions

Height 27-1/2"
Width 24"
Diameter 24"
Number Of Tiers 1
Canopy Size 5-1/10'' Dia.
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 16 lbs
Voltage 120V