X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3943BB201 "Chapman" Mini Chandelier

Item: C3943BB201
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

List Price: $252.00

Price: $168.08



Details and Dimensions

Height 22"
Width 21"
Diameter 21"
Number Of Tiers 1
Canopy Size 5-1/10'' Dia.
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V