Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3941BB201 "Chapman" Mini Pendant

Item: C3941BB201
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

List Price: $87.00

Price: $58.03

Details and Dimensions

Height 45"
Width 5-3/4"
Canopy Size 5-3/5''L x 5-3/5''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Tumbleweed
Shade Material Glass
Shade Included Yes
Wire Length 72"
Downrod Quantity 3
Downrod Length (1) 6'' , (1) 12'', (1) 18''
Suitable Installation Dry
Voltage 120V
Weight 15 lbs