X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3253BB118 "Chandler" Mid Sized Chandelier

Item: C3253BB118
Finish: Burnished Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 15"
Width 21"
Diameter 21"
Number Of Tiers 1
Canopy Size 5'' Dia.
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Faux White Alabaster
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 9 lbs
Voltage 120V