X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3225BB423 "Chandler" Mid Sized Chandelier

Item: C3225BB423
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $249.00

Price: $166.08




Details and Dimensions

Height 25"
Width 26"
Diameter 26"
Number Of Tiers 1
Canopy Size 4-9/10'' Dia.
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V