Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3130MN "Chandler" Large Foyer Chandelier

Item: C3130MN
Finish: Matte Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 20"
Width 24"
Diameter 24"
Number Of Tiers 2
Canopy Size 5''L x 5W
Number of Bulbs 10
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 600 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 14 lbs
Voltage 120V