Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C3125BB "Chandler" Mid Sized Chandelier

Item: C3125BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 17"
Width 24"
Diameter 24"
Number Of Tiers 1
Canopy Size 5'' Dia.
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 9 lbs
Voltage 120V