X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C2055BD "Luciana" Flush Mount Ceiling Light

Item: C2055BD
Finish: Bronze / Gold Dust
Online Availability: Please call for availability.


Details and Dimensions

Height 6-3/4"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Lighting Direction Down Light
Glass Type Faux White Alabaster
Shade Material Fabric
Shade Type Drum
Shade Dimension 14.88W x 5.91H
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 18 lbs