X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C2005SG "Palazzo" Flush Mount Ceiling Light

Item: C2005SG
Finish: Silver / Gold Leaf
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6"
Width 15"
Diameter 15"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Faux White Alabaster
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 13 lbs