X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4236RSCR "Axis" Entrance / Foyer Pendant

Item: C4236RSCR
Finish: Russet
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,191.00

Price: $794.40 (Pricing is for Russet)



Details and Dimensions

Height 30-1/2"
Width 30"
Canopy Size 5''L x 5''W
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Crystal Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 35 lbs
View Similar Products