X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4233RSCR "Axis" Entrance / Foyer Pendant

Item: C4233RSCR
Finish: Russet
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 13-1/4"
Width 12-1/2"
Canopy Size 5''L x 5''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Crystal Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 10 lbs