X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3521CB441CR "Manchester" Down Light Pendant

Item: C3521CB441CR
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24-1/2"
Width 14-1/2"
Canopy Size 5-3/10''L x 5-3/10''W
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Decorative Fabric
Shade Material Fabric
Shade Included Yes
Crystal Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 10 lbs