X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3519CB294CR "Manchester" Mid Sized Chandelier

Item: C3519CB294CR
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 38-1/2"
Width 33-1/2"
Diameter 33-1/2"
Number Of Tiers 2
Canopy Size 6-3/10''L x 6-3/10''W
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Crystal Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 69 lbs
Voltage 120V