Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C3517CBCR "Manchester" Linear Pendant

Item: C3517CBCR
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 22"
Width 36"
Length 13"
Canopy Size 7-4/5''L x 5-1/4''W
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Rust Scavo
Shade Material Glass
Crystal Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 23 lbs