X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3516CB294CR "Manchester" Mid Sized Chandelier

Item: C3516CB294CR
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 35"
Width 32-1/2"
Diameter 32-1/2"
Number Of Tiers 1
Canopy Size 5-3/10''L x 5-3/10''W
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Crystal Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 48 lbs
Voltage 120V