X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3515CB245CR "Manchester" Mid Sized Chandelier

Item: C3515CB245CR
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 25"
Width 26"
Diameter 26"
Number Of Tiers 1
Canopy Size 5-3/10''L x 5-3/10''W
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Crystal Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 30 lbs
Voltage 120V