X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3514CBCR "Manchester" Up Light Pendant

Item: C3514CBCR
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 37"
Width 30"
Canopy Size 5-3/10''L x 5-3/10''W
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Rust Scavo
Shade Material Glass
Crystal Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 42 lbs