X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3513CBCR "Manchester" Semi Flush Mount Ceiling Light

Item: C3513CBCR
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18"
Width 21-1/2"
Diameter 21-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Rust Scavo
Shade Material Glass
Crystal Yes
Suitable Installation Dry
Weight 14 lbs