Capital Lighting C3223MN220 "Hometown" Mid Sized Chandelier

Item: C3223MN220
Finish: Matte Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $93.05 (Pricing is for Matte Nickel)



Details and Dimensions

Height 24"
Width 24"
Diameter 24"
Number Of Tiers 1
Canopy Size 4-9/10''L x 4-9/10W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Faux White Alabaster
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 10 lbs
Voltage 120V