X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1876CB436CR "Manchester" 1 Bulb Wall Sconce

Item: C1876CB436CR
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16-1/2"
Width 7"
Extension From Wall 8-1/2"
Backplate Dimension 7-9/10''H x 5-1/2''W
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Decorative
Shade Material Fabric
Shade Included Yes
Crystal Yes
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 6 lbs