Broan N639BC "Illusion" Side Wall Medicine Cabinet
| Item: | N639BC |
| Finish: | Mirror |
Discontinued, please call.
Details and Dimensions
| Length | 13" |
| Width | 36" |
| Height | 3-1/2" |
| Mounting Type | Recessed Mounted |
| Construction | Steel |
| Shown With | . |
| Warranty |
| Item: | N639BC |
| Finish: | Mirror |
Discontinued, please call.
Details and Dimensions
| Length | 13" |
| Width | 36" |
| Height | 3-1/2" |
| Mounting Type | Recessed Mounted |
| Construction | Steel |
| Shown With | . |
| Warranty |