X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R52WH304PF "Metro" Swing Door Medicine Cabinet

Item: R52WH304PF
Finish: Mirror
Online Availability: Available for immediate shipment

List Price: $310.00

Price: $224.75



Details and Dimensions

Length 5"
Width 24"
Height 30"
Overall Size 30 x 24 x 5
Mounting Type Recessed Mounted
Construction Steel
Number of Shelves 4
Adjustable Shelves Yes
Cabinet Rough In Dimension 23-1/4 x 29 x 4
Additional Information Left or Right Hand Door Swing
125 Concealed Hinges
Installation Hardware Included Yes
To Be Used With 760030 Surface Mount Kit (Sold Separately)