Back to Search Results
Ferguson.com Home
>
Medicine Cabinets
>
Swing Door Medicine Cabinets
> Broan
>
B52WH304P
Broan B52WH304P "Metro" Swing Door Medicine Cabinet
| Item: | B52WH304P |
| Finish: | Mirror |
Discontinued, please call.
Details and Dimensions
| Length | 24" |
| Width | 30" |
| Height | 5" |
| Mounting Type | Recessed Mounted |
| Construction | Steel |
| Adjustable Shelves | Yes |
| Includes | 4 Shelves |
| Features | • Surface Mount Kits 760030 • 125 Degree Concealed Hinges • Reversible Mounting(Left or Right Hand) |
| Installation Hardware Included | Yes |
| Parts Breakdown |
| Warranty |


