X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jensen R52WH244PT "Metro" Swing Door Medicine Cabinet

Item: R52WH244PT
Finish: Mirror


Details and Dimensions

Length 5"
Width 15"
Height 31-1/4"
Overall Size 31-1/4'' x 15'' x 5''
Mounting Type Recessed Mounted
Construction Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension 14-1/4'' x 24'' x 4''
Features Frameless Beveled Edge
Piano Hinge
Reversible installation allows right or left hand door opening.