X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Broan N52WH244PA "Metro" Swing Door Medicine Cabinet

Item: N52WH244PA
Finish: Mirror

Discontinued, please call.


Details and Dimensions

Length 5"
Width 15"
Height 31-1/4"
Overall Size 31-1/4 x 15 x 5
Mounting Type Recessed Mounted
Construction Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension "14-1/4"" x 24"" x 4"""
Features Right Hand Door Opening
Interior mirrors on the back of the cabinet add light and functionality.