Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Broan N255248 "Horizon" Tri-view Medicine Cabinet

Item: N255248
Finish: Mirror

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Length 5-1/4"
Width 28-1/4"
Height 48"
Overall Size 48 x 28-1/4 x 5-1/4
Mounting Type Surface Mounted
Construction Steel