X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT70130PC "Virage" Clawfoot Tub Faucet Trim Kit

Item: DT70130PC
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,550.00

Price: $2,116.50 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Free Standing
Rough In Valve Included No
Valve Type Ceramic Disc
Spout Height 34-9/16"
Spout Length 9-3/8"
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Handshower Included Yes
ADA Compliant Yes
Additional Information Requires R70100 or R70100-WS Rough In Valve
Hose Length 82"
Overall Height 40-1/2"
Width 8-5/8"