Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Brizo DT67436PC "Tresa" Tub Faucet Trim Kit

Item: DT67436PC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Spout Height 5"
Spout Length 11-1/8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handshower Included Yes
Flow Rate (GPM) 2.0
Construction Brass
Drain Included No
ADA Compliant Yes
CEC Approved No