Brizo DT67430PC "Virage" Whirlpool Faucet Trim Kit
| Item: | DT67430PC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $796.51 (Pricing is for Polished Chrome)
Details and Dimensions
| Spout Height | 5-11/16" |
| Spout Length | 8-27/32" |
| Number of Faucet Holes | 3 Hole |
| ADA Compliant | Yes |
| Features | • Trim Kit Only Requires Rough In Valve Sold Separately |
| Includes | Hand Shower |
| Faucet Centers | 10-16'' |
| Overall Height | 9-5/16" |
| Product Specifications |
| Parts Breakdown |


