Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Brizo
>
DT67405PNLHP
Brizo DT67405PNLHP "Baliza" Whirlpool Faucet Trim Kit
| Item: | DT67405PNLHP |
| Finish: | Brilliance Polished Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $541.99 (Pricing is for Brilliance Polished Nickel)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | No |
| Spout Height | 5-7/8" |
| Spout Length | 8-15/16" |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle(s) Included | No |
| Handshower Included | Yes |
| Construction | Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Additional Information | Handles and Rough In Valve Sold Separately |


