X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT67330RB "Virage" Whirlpool Faucet Trim Kit

Item: DT67330RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,036.00

Price: $859.88 (Pricing is for Venetian Bronze)



Details and Dimensions

Rough In Valve Included No
Spout Height 5-11/16"
Spout Length 8-27/32"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Features Trim Only Requires Rough Valve Sold Separately
Faucet Centers 10-16''
Overall Height 9-5/16"