Brizo DT67330PC "Virage" Whirlpool Faucet Trim Kit
| Item: | DT67330PC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $600.17 (Pricing is for Polished Chrome)
Details and Dimensions
| Spout Height | 5-11/16" |
| Spout Length | 8-27/32" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Features | • Trim Only Requires Rough Valve Sold Separately |
| Faucet Centers | 10-16'' |
| Overall Height | 9-5/16" |
| Product Specifications |
| Parts Breakdown |


