X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT67305PCLHP "Baliza" Whirlpool Faucet Trim Kit

Item: DT67305PCLHP
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $418.00

Price: $346.94 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 5-7/8"
Spout Length 8-15/16"
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included No
Handshower Included No
Construction Brass
ADA Compliant Yes
Shown With HX605 Handles (Sold Separately)