Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Brizo DT67305PNLHP "Baliza" Tub Faucet Trim Kit

Item: DT67305PNLHP
Finish: Brilliance Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 5-7/8"
Spout Length 8-15/16"
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included No
Handshower Included No
Construction Brass
ADA Compliant Yes
Shown With HX605 Handles (Sold Separately)