Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Brizo
>
DT67305BZLHP
Brizo DT67305BZLHP "Baliza" Whirlpool Faucet Trim Kit
| Item: | DT67305BZLHP |
| Finish: | Brilliance Brushed Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $470.40 (Pricing is for Brilliance Brushed Bronze)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | No |
| Spout Height | 5-7/8" |
| Spout Length | 8-15/16" |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | No |
| Handshower Included | No |
| Construction | Brass |
| ADA Compliant | Yes |


