Brizo DT60430PC "Virage" Tub & Shower Faucet Trim Kit
| Item: | DT60430PC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $514.60 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Width | 6" |
| Shower Head Type | Rain Head |
| Shower Arm Length | 5-1/2" |
| Spout Length | 7-3/4" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.0 |
| Diverter Location | Spout |
| ADA Compliant | Yes |
| Features | • Trim Only Requires Rough In Valve Sold Separately |
| Product Specifications |
| Parts Breakdown |


