X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT60410PC/DR60000UNBX "Tresa" Single Handle Tub & Shower Faucet

Item: DT60410PC/DR60000UNBX
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $700.00

Price: $581.00 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 9-3/8"
Shower Head Height 4"
Shower Arm Length 16-1/2"
Shower Head Type Rain Head
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Spout Reach 7"
Flow Rate (GPM) 2.5
Construction Brass
Diverter Location Spout
Drain Included No
Shower Only Model Available Yes
ADA Compliant Yes