X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT60230RB "Virage" Shower Faucet Trim Kit

Item: DT60230RB
Finish: Venetian Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 6"
Shower Head Type Rain Head
Shower Arm Length 5-1/2"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Drain Included No
ADA Compliant Yes
Features Trim Only Requires Rough In Valve Sold Separately
CEC Approved No