X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT60080PC "Siderna" Thermostatic / Volume Control Trim

Item: DT60080PC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $420.00

Price: $348.60 (Pricing is for Polished Chrome)



Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
ADA Compliant Yes
Height 7"
Included Features Integral Volume Control
Maximum Deck Thickness 1"
Shower Valve Type Tempassure Thermostatic
Width 7"